PET face guard
Art.-no. 0997866629
EAN 4064154179377
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Low weight, low breathing resistance and comfortable to wear.
- Single-use face protection
- One size, suitable for all head sizes from 54 up to 64 cm
- Secured on the head with elastic band
- PET visor, 0.3 mm, anti-fog on the inside
- Soft foam padding on the inside makes the visor comfortable to wear even for long periods of time
- Helps to protect the face against dirt and fluids
- Suitable for protecting the face from contamination by bodily fluids
- Space-saving flat-folding packaging
Notice
- This face protection protects against droplets and splashes from fluids. This reduces the risk of catching an infection from droplets. Its design means complete protection against viruses, bacteria or other biological agents cannot be guaranteed.
- This face protection may only be used for the duration of the current health risk.
- Can be combined with face masks.
- Remove the protective film on the outside before use.
- Discard after use. Reuse is at the discretion of the user.
- Not suitable as protection against mechanical hazards such as high-impact flying particles
Product information
Datasheets(X)
Product weight (per item) | 48.900 g |