ELMO® device screw
Device screw ELMO
DEVSCR-F.FMO-CS-SL-Z1-(P2E)-3,2X15
Art.-no.
0975010315
EAN 4050382358479
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Drive: Combi PZ with slot
Excellent corrosion protection
Product information
Datasheets(X)
Diameter (Ø) | 3.2 mm |
Length | 15 mm |
Internal drive | Z1+slot |
Material | Steel |
Surface | Zinc nickel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!