Welcome to Würth Slowakia For trade customers only

1-component cold wood glue D4

WOCLDGLU-1C-D4-WATT91-5KG

Art.-no. 0892100225

EAN 4099618253287

Price for selected packaging unit
1-component cold wood glue D4

Art.-no. 0892100225

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For gluing all types of wood. Fulfils stress group D4 in accordance with DIN EN 204 and the requirements of DIN EN14257 (WATT91).

High level of heat and water resistance


  • Tested D4 quality in accordance with DIN EN 204

  • Meets the requirements of DIN EN 14257 (WATT91).


Easy to use


No mixing with hardener required. No pot life limitation to be observed.



Transparent hardening


No visible adhesive joints. Hardened glued joints are viscoplastic.

Notice

Due to the different composition of substances contained in wood, in individual cases, unpredictable discolouration can occur, e.g. in beech and cherry. In addition, iron in conjunction with the tannic acid in wood may cause colour changes in oak. The processing time and the setting time are heavily influenced by the working conditions (e.g. temperature). For outdoor applications, the glued section must be protected against the weather and provided with adequate surface protection (permanent protection against moisture ingress). Care must be taken to ensure that the glue is not exposed to direct sunlight outdoors due to its thermoplastic properties. Non-thermoplastic adhesives and PUR glue in a dosing system (0892100180) are suitable for applications with direct exposure to sunlight. Softening of the glue and shrinkage of the wood can lead to joint openings. The viscosity of 1-component D4 glues increases during the storage period. However, the processing parameters do not change as a result. Stirring without adding water makes it free-flowing again. Do not add water to the glue! Remove glue residue escaping at the joint, as this may cause red staining due to reacting with oxygen.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For structural assembly, surface, board-joint and block gluing of soft wood, hard wood and exotic woods. For applications with increased water resistance requirements; indoor areas subject to frequent and long-lasting effects of draining water. Outdoors with adequate surface protection. Examples include bathroom furniture, gluing of interior doors and interior staircases, corner window joints, laboratory equipment. Likewise for gluing laminated profiles and profiles joined lengthwise using finger joints.

Instructions

Glue is applied to one side thinly and evenly with an application tool, a glue roller, toothed spatula, brush etc. For more information, please refer to the technical data sheet.

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Bucket

Weight of content

5 kg

Colour after curing

Transparent

pH value

3

Min. proportion of solids

50 %

Min. film forming temperature

7 °C

Min./max. open time /conditions

8-10 min / at 20°C and 150 g/m²

Max. temperature resistance of the hardened material

80 °C

Min. room temperature, material temperature and glue temperature

18 °C

Min./max. relative air humidity

60-70 %

Min./max. pressing pressure

0.1-0.8 N/mm²

Min./max. wood moisture

8-10 %

Min./max. wood moisture outdoors

11-15 %

Min./max. application quantity in assembly bonding

120-180 g/m²

Min./max. application quantity in surface bonding

100-160 g/m²

Shelf life from production/conditions

9 Month / at > 0°C

Minimum pressing times*
For assembly gluing at 20°C 20–25 minutes
For board and block gluing at 20°C From 20 minutes
For surface gluing at 20°C 30–40 minutes
at 50°C 8–10 minutes
at 80°C 2–8 minutes
for veneer gluing** at 20°C 20–30 min.
at 50°C 8–10 minutes
at 80°C 2–8 minutes
* The minimum pressing times are for the application conditions specified above. Deviations from the application conditions may decrease or increase the pressing time.
** Due to the low pH value, veneer discolouration cannot be ruled out.
Suitable glove:
 
Product
Description
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information