16° circular collated nail With ring-shaped shank
Steel zinc plated with ring-shaped shank
RDMGNL-(RG-SHFT)-(A4K)-2,8X65
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated (A4K)
Suitable for DCN 4590, art. no. 0703 558 0
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
![]() | |
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 6.6 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Number per pallet | 90000 PCS |