16° circular collated nail With smooth shank
Steel plain smooth shank 16°
RDMGNL-(SMOTH-SHFT)-2,8X65
Art.-no.
0481692865
EAN 4053479570709
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel
Suitable for DSN 4590, art. no. 0703 558 0
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 6.6 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 90000 PCS |
RoHS-compliant | Yes |