16° circular collated nail with ring-shaped shank and round head
Stainless steel A2, ring-shaped shank, pan head
RDMGNL-RAISHD-(RG-SHFT)-A2-2,5X50
Art.-no. 0481695050
EAN 4038898126218
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel, A2, plain
Suitable for DSN 4590, art. no. 0703 558 0
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 6.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | Grooved |
Number per pallet | 100800 PCS |
RoHS-compliant | Yes |