16° circular collated nail with smooth shank
RDMGNL-(SMOTH-SHFT)-(A4K)-3,1X80
Art.-no. 0481694080
EAN 4038898125938
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With smooth shank. Galvanised steel, blue passivated (A2K)
Suitable for DCN 4590, art. no. 0703 558 0
Product information
Datasheets(X)
Application area
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 80 mm |
Head diameter (dk) | 7.1 mm |
Material | Steel |
Surface | Zinc plated |
Design | Smooth |
Number per pallet | 91000 PCS |
RoHS-compliant | Yes |