Welcome to Würth Slowakia For trade customers only

1C foam gun PTFE Pro

1C foam gun PU PTFE coated
FMGUN-1C-(PTFE ALL)-BLCK-L320MM

Art.-no. 0892145320

EAN 4065746325714

Price for selected packaging unit
1C foam gun PTFE Pro

Art.-no. 0892145320

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Easy to clean, PTFE coated body and basket adaptor
  • Easy to assemble for highly precise screw thread in adaptor

  • Ergonomic design with comfort hand-feeling and labor- saving

  • Excellent air impermeability

  • Duration test reach to 50,000 times
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium, steel

Colour

Black

Product weight (per item)

270.000 g

Length

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information