1C gun foam, All Seasons
GUNFM-1C-GUNFM-1C-WINTER-B3-NATURE-700ML
Register now and access more than 125,000 products
- Excellent adhesion to most materials (excluding Teflon, PP and PE)
- High thermal and acoustic insulation
- Excellent filling properties
- No volume change after drying
- Application even at low temperatures
Datasheets(X)
Installation of window and door frames, foam filling of cavities, openings in roof structures, temperature and sound insulation.
The adhesion surfaces must be clean, dry, load-bearing and free of grease. Slight moistening of the surface improves adhesion and hardening, as well as the cell structure of the foam. Shake can well for approx. 20 seconds before screwing onto the dispensing gun to ensure the can contents mix. Dose the foam via controlled pressing of the gun trigger lever. Only fill joints and cavities moderately as the foam will expand. Cut off any excess, fully hardened foam with a knife.
Chemical basis | Polyurethane |
Colour | Cream |
Smell/fragrance | Hydrocarbon |
Moulded density | 18 kg/m³ |
Cell structure | Fine |
Tack-free after | 8 min |
Conditions for being tack-free | at 20°C |
Can be cut after | 20 min |
Full resilience | 12 h |
Conditions for full resilience | at 30-mm adhesive line, 20°C and 65% relative humidity. Varies according to external influences. |
Min. processing temperature | 20 °C |
Max. processing temperature | 15 °C |
Min. surface processing temperature | -10 °C |
Max. surface processing temperature | 35 °C |
Min. temperature resistance | -10 °C |
Max. temperature resistance | 35 °C |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Contents | 700 ml |
Container | Can |
Weight of content | 850 g |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | below 25°C |