Welcome to Würth Slowakia For trade customers only

1C gun foam

1C gun foam B3
GUNFM-1C-B3-NATURE-750ML

Art.-no. 0892152101

EAN 4050641459596

Price for selected packaging unit
1C gun foam

Art.-no. 0892152101

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Installation and filling foam for gun application

Excellent adhesion to virtually all construction substrates (with the exception of PE, PP, PTFE and silicone)



Better sound and heat insulation properties than mineral wool, cork and fibreglass



Dimensionally stable


No volume shrinkage and only minimal post-expansion once the product has fully hardened.



Quick to fully harden



Fine-celled and uniform foam structure



Resistant to ageing



Resistant to a large number of solvents, paints and chemicals

Notice

Primer should be applied to porous and absorbent substrates. PURLOGIC® TOP can be applied with the PURLOGIC® Xpress, art. no. 08911524 and PURLOGIC® COMBIpress, art. no. 08911526 foam guns. Other guns are not compatible.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Secure insulating and filling of window joints, pipe openings, joints, wall joints, wall openings and cavities, such as wall openings, roof finishings, pipe ducts, roller shutter boxes etc. Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease.

Instructions

Shake can vigorously 20 times before use. Substrates must be clean, solid and free from dust and grease. Pre-treat highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun can support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.

Chemical basis

Single component polyurethane

Colour

Natural

Smell/fragrance

Characteristic

Can be cut after

25 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Contents

750 ml

Weight of content

10 g

Shelf life from production

15 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information