34° brad nail, type WDA
Steel zinc plated type WDA resin-coated
NL-BRAD-WDA-GALV-(A2K)-1,8X25
Art.-no.
048118 25
EAN 4024835755672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K), resin-coated
Product information
Datasheets(X)
CAD data (available after login)
Application area
Interior design, furniture industry, window production, corner joints, prefabricated construction
Nominal diameter (d1) | 1.8 mm |
Length (l1) | 25 mm |
Head diameter | 3.1 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 1440000 PCS |
Head type | Compressed head |
RoHS-compliant | Yes |