Welcome to Würth Slowakia For trade customers only

3D hinge dia. 16 mm

3-D house door hinge, D 16 mm
HSEDRHNGE-3D-(ZN)-D16MM

Art.-no. 0686340245

EAN 4045727898086

Price for selected packaging unit
3D hinge dia. 16 mm

Art.-no. 0686340245

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Can be adjusted in three directions without dismounting, wedging or opening the door leaf
  • 2-component hinge

  • Adjustment from the front

  • Only 1 tool required to adjust the hinge (hexagon socket AF 4)
Notice

To ensure that the entire height adjustment can be utilised, an upper rebate space of 6 mm should be provided.


For soft and light woods like fir, pine, spruce etc. we recommend using a drill bit with a diameter of 6.8 mm.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Rebated wooden doors

Material

Steel

Surface

Zinc plated

Roll diameter

16 mm

DIN direction

DIN R/L

Load capacity with 2 hinges

50 kg

Load capacity with 3 hinges

75 kg

Side adjustment

+/- 4 mm

Height adjustment

+ 4 mm

Depth adjustment

+/- 4 mm

Min. flashover strength

15 mm

Roll height

80 mm

Length of tenon on frame part

45 mm

Length of tenon on leaf part

45 mm

Internal drive

HS4

Load capacity guideline values for a door height of approx. 2 m
Door width in mm with 2 straps with 3 straps
up to 800 60 kg 90 kg
up to 1000 50 kg 75 kg
up to 1200 40 kg 60 kg
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Twist drill DIN 340 HSS type RN

DRL-TWST-MET-LONG-DIN340-HSS-D7,0MM

The long steel drill bit for deep drilling in steel up to 1000 N/mm² strength and in cast iron.
Cover cap for 3D hinges with 2 bolts on the frame section

COVCAP-(HNGE-3D)-PLA-R9010-PUREWHTE-D16

Visual enhancement and adjustment of the 3D hinges
x 40 pcs
Cover cap for 3D hinges with 2 bolts on the frame section

CAP-(F.HNGE-3D)-ALU-(A2/MAT-OPT)-D16

Visual enhancement and adjustment of the 3D hinges
x 40 pcs
Installation accessories for 3D hinges

AY-ASMBYSET-LEAFDRLJIG-HNGE/3D-(HNGE-16)

For 16 mm hinge with 2 bolts on frame part
x 1 pcs
Drill gauge For 3D hinges with 2 bolts, 16 mm

LEAFDRLJIG-HNGE/3D-(HNGE-D16MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information