Welcome to Würth Slowakia For trade customers only

3M™ 471 high-quality soft PVC tape

ADHTPE-UNI-471-VINYL-YELLOW-50MMX33M

Art.-no. 5M4715035

EAN 4058794150803

Price for selected packaging unit
3M™ 471 high-quality soft PVC tape

Art.-no. 5M4715035

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

It is suitable for covering and sealing all surfaces and containers - even rounded and irregularly shaped - for interior decoration, as hazard marking, for marking playing fields and areas as well as for marking and protecting in general.
  • Good abrasion resistance and adaptability

  • Highly flexible and expandable

  • Resistant against many solvents except ketones, chlorinated hydrocarbons and esters

  • Ideal for use with water-based and solvent-containing paint systems

  • Good adhesive strength even on painted surfaces, glass and rubber
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Multi-colour painting work or design coatings in the car repair sector, especially for masking of plastic parts

  • Ideal for floor marking

  • Safety markings, warning of dangers

  • Marking of dangerous locations on machines

  • Sealing of canisters and other containers which must not leak

  • Ideal for marking and decorating

  • Protects parts and equipment from abrasion

  • Interior colour and safety markings

  • Travel lanes and safety signs

  • Colour markings on objects, instruments, etc.

Backing material

Vinyl film

Adhesive base

Rubber resin adhesive

Colour

Yellow

Width

50 mm

Length

33 m

Thickness

0.13 mm

Elongation at break

130 %

Min./max. processing temperature

16 to 27 °C

Min./max. temperature resistance

4 to 77 °C

Ultraviolet resistance

No

Shelf life from production/conditions

12 Month / dry, at room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information