Welcome to Würth Slowakia For trade customers only

3M Cubitron vulcanised fibre disc 982C

982C CUBITRONII FIBERSCH. P36 115X22

Art.-no. 5M382883

EAN 5034293404806

Price for selected packaging unit
3M Cubitron vulcanised fibre disc 982C

Art.-no. 5M382883

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The individual Cubitron II ceramic grains are distributed uniformly but randomly, reproducing the typical grinding finish of a fibre disc.

High removal rate and long service life


The triangular Cubitron II plates form an extremely sharp grinding surface.



Cost savings and more pleasant, ergonomic working


Much higher efficiency in the machining process.



High level of working comfort


Requires less printing.



New dimension of surface quality


Machines the surface cleanly and evenly.



High removal rates


Has a self-sharpening effect.



Cool sanding

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Removal and welding seam machining for steel working.

Diameter (Ø)

115 mm

Bore diameter

22.23 mm

Grid size

36+

Max. rotation speed

13300 rpm

Material of abrasive medium

3M Cubitron II mineral ceramic grit

Colour of disc

Red

Adhesive base

All-synthetic resin

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Backing pad with cooling grooves For vulcanised fibre discs

SPRTPLT-VUFBRDISC-W.COOLRIBS-D125MM

Long service life and perfect surface results.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information