45° bar console
Bar console, 45 degree
BARCNSL-KCH-ST-(CR)-MATT-45D-D45X180
Art.-no.
0684900311
EAN 4038898457855
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Support element
- Stylish and solid
- High-quality surfaces, easy to clean
Space-saving
More space for working and for storage
45° inclination, height 180 mm, diameter 45 mm
Product information
Datasheets(X)
![]() | |
Material | Steel |
Finition | Chrome plated |
Gloss level | Matt |
Altezza | 180 mm |
Diameter | 45 mm |
Load capacity per pair | 40 kg |
Max. console spacing | 900 mm |
Mounting plate diameter | 90 mm |
Angle | 45 Degree |