45° elbow with female and male thread EN10242 A4/45°, malleable iron, plain
EN10242 A4/45° malleable iron plain
FITT-ELBW-45-EN10242-I/A-A4-S-R1 1/2
Art.-no. 4988800073
EAN 4048539952663
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 36 mm |
Connection thread (G) | R 1 1/2 inch |
Length 2 | 46 mm |
Length 4 | 17 mm |
Material | Malleable cast iron |
Surface | Plain |
DIN | 10242 |
Thread type | Tapered external pipe thread, Whitworth |
