45° elbow with female thread EN10242 A1/45°, hot-dip galvanised malleable iron
EN10242 A1 malleable cast iron hot dip galv. 45°
FITT-ELBW-45-EN10242-A1-V-R1 1/2
Art.-no. 4988800047
EAN 4052703343751
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 36 mm |
Length 4 (z1) | 17 mm |
