450 T-Pro recycling system With auto function through door opener
Recycling system, 450 T-Pro automatic
RECYCLSYS-450T-PRO-3FOLD-AUTO-600MM
Register now and access more than 125,000 products
Fully pre-assembled system
Simple, quick and light floor installation
Full extension, 30-kg load capacity
Removable internal rails
Robust shelf with up to 5 kg load capacity
To install behind swivel doors. The opening angle of the swivel doors must be at least 100°.
![]() | |
Suitable for cabinet width | 600 mm |
Volumetric capacity | 3x13 l |
Material | Steel / plastic |
Width | 558 mm |
Height | 350 mm |
Depth | 400 mm |
Material of extract | Steel |
Material of bins | Plastic |
Datasheets(X)