5-chamber light cluster 24V
5-chamber light for Kögel and Schmitz
LGHT-5CHAM-KOEGEL-COMPLUG-RIGHT/LEFT
Art.-no. 081246 61
EAN 4011231776394
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For Kögel and Schmitz, for bulbs
- Double tail light assignment
Notice
Without bulb fitting
Product information
Datasheets(X)
![]() | |
Number of chambers | 5 PCS |
Mounting | Left, Right |
Cable connection | Central connector |
Functions | Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Side marker lamp |
Length | 425 mm |
Width | 110 mm |
Depth | 82 mm |
Comparison number | 324 944, 062 345/062 423 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
