Welcome to Würth Slowakia For trade customers only

5-in-1 high-visibility protective parka

WARNSCHUTZ-DOPPELPARKA ORANGE GR.3XL

Art.-no. M009048005

EAN 4250634448747

Price for selected packaging unit
5-in-1 high-visibility protective parka

Art.-no. M009048005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-visibility parka that not only makes you visible but also offers maximum protection and versatility.
  • Breathable, windproof and waterproof, 2-way zip fastening

  • 2 hidden pockets with hook and loop fastening, inside pocket with zip fastening

  • Removable quilted jacket with detachable sleeves, high collar

  • Bonded seams, circumferential reflective strips on body/sleeves (also inner jacket)

  • EN ISO 20471 Class 3.2, EN 343 Class 3.3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange, Navy blue

Size

3XL

Material

100% polyester, polyurethane-coated

Standards

ISO 20471, EN 343

Material of lining

100% polyester

Padding

100% polyester

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information