5 pack short-sleeve t-shirts JOB+
Work shirt in pack of 5
T-SHIRT MODYF 5 PACK ANTHRACITE XL
Art.-no. M546065003
EAN 4065746576406
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Excellent value for money
100 % cotton - 155 g/m²
- Ribbed elastic collar for greater comfort.
- Tubular structure.
- Grey colour composition: 85 % cotton,15 % viscose - 155 g/m².
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Dark grey | 
| Size | XL | 
| Material | 100% cotton | 
| Fabric weight per m2 | 155 g | 
| Washable at | 30°C | 
| Care instruction | Ironing with low temperature. Max 110º C | 
 
