Welcome to Würth Slowakia For trade customers only

5 pack short-sleeve t-shirts JOB+

Work shirt in pack of 5
T-SHIRT MODYF 5 PACK GREY MELANGE 4XL

Art.-no. M546062006

EAN 4065746576611

Price for selected packaging unit
5 pack short-sleeve t-shirts JOB+

Art.-no. M546062006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Excellent value for money

100 % cotton - 155 g/m²



  • Ribbed elastic collar for greater comfort.

  • Tubular structure.

  • Grey colour composition: 85 % cotton,15 % viscose - 155 g/m².
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey-melange

Size

4XL

Material

100% cotton

Fabric weight per m2

155 g

Washable at

30°C

Care instruction

Ironing with low temperature. Max 110º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information