5 pack short-sleeve t-shirts JOB+
Work shirt in pack of 5
T-SHIRT MODYF 5 PACK NAVY XXL
Art.-no. M546061004
EAN 4065746577007
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent value for money
100 % cotton - 155 g/m²
- Ribbed elastic collar for greater comfort.
- Tubular structure.
- Grey colour composition: 85 % cotton,15 % viscose - 155 g/m².
Product information
Datasheets(X)
Colour | Navy blue |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 155 g |
Washable at | 30°C |
Care instruction | Ironing with low temperature. Max 110º C |