6-chamber light, 24 V
6-chamber light MB-SK
LGHT-6CHAM-MB/SA-RIGHT
Art.-no. 081246 44
EAN 4011231776325
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For Mercedes Benz SK, for bulbs
Incl. mount: 2 x M8
Connection:
With 1.2-m connection cable and round connector
Notice
Bulbs not included
Product information
Datasheets(X)
Application area
Multi-chamber lights for towing vehicles and trailers for use with 24-V on-board power supplies
Functions:
- Turn signal, brake light, tail light
- Reversing light
- Rear fog light
- Contour light
- Reflector
- Side marker light
- LED module permissible
- Number plate light (only with item no. 081246 43)
![]() | |
Number of chambers | 6 PCS |
Mounting | Right |
Cable connection | Round plugs |
Cable length | 1.2 mm |
Functions | Backup lamp, Contour lamp, Rear fog lamp, Reflector, Side marker lamp, Turn signal, brake, tail lamp |
Length | 525 mm |
Width | 139 mm |
Depth | 84.5 mm |
Comparison number | 001 540 1870 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
