60° bar console
BARCNSL-KCH-A2-MATT-60D-D45X210
Art.-no. 0684900303
EAN 4038898457848
Register now and access more than 125,000 products
Support element
- Stylish and solid
- High-quality surfaces, easy to clean
Space-saving
More space for working and for storage
Included in delivery: 1 x bar console, 1 x hexagon screw M8 x 70, 1 x U-plate diameter 8.4
Max. load-bearing capacity 40 kg per console pair, with a maximum gap of 900 mm between consoles. Upper panel overhang: max. 250 mm. Do not treat surface with abrasive cleaning agents.
Datasheets(X)
![]() | |
Design | Ground |
Material | Stainless steel |
Surface | Plain |
Height | 210 mm |
Diameter | 45 mm |
Load capacity | 40 kg |
Max. console spacing | 900 mm |
Mounting plate diameter | 90 mm |
Angle | 60 Degree |
