7-pin socket 24V
7-pin socket 24 V
PLGCON-SOCKET-PLUGCONNECTION-N-7PIN-24V
Art.-no. 0555306287
EAN 4045727315958
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
General data:
- N-version complies with ISO 1185
- S-version complies with ISO 3731
- Marking of contacts complies with ISO 1185 or ISO 3731
- Contact no. 1/31 as bush or pin prevents interchanging of N and S-version
Current rating max.: 25 A (with 2.5 mm² wire), 16 A (with 1.5 mm² wire)
Delivery includes rubber grommet
Product information
Datasheets(X)
Application area
Fitted on towing vehicle and on trailer or semi-trailer
Contact design | Push-on contact |
Material of housing | Plastic |
Design | Type N |
Material of lid | Aluminium |
Material of contacts | Copper-zinc alloy |
Colour | Black |
Contact type number (1/31) | Pin |
Nominal voltage | 24 V/DC |
ISO | 1185 |
7-pin socket 24V including:
1
x
Rubber grommet for 7-pin socket 24V
RBRGRMT-F.7PINSKT-24V
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!