90° angled tube cable lug Standard (similar to DIN)
Tubular angle cable lug 90 degree
TUBANGLCBLLUG-90DGR-(E-CU)-J2N-M5-10SMM
Art.-no.
56332105
EAN 4058794262247
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125127222.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
- For multi-wire round conductors, e.g. according to DIN EN 60228 class 2
- For round-pressed sector conductors
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Wire cross section | 10 mm² |
Flange hole | M5 |
Wire diameter (d1) | 4.5 mm |
Diameter of hole (d2) | 5.3 mm |
Sleeve length (a) | 10 mm |
Width (b) | 12 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!