90° angled tube cable lug Standard (similar to DIN)
Tubular angle cable lug 90 degree
TUBANGLCBLLUG-90DGR-M8-35SMM
Art.-no.
0967200041
EAN 4052703239528
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
- For round-pressed sector-shaped cables
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Wire cross section | 35 mm² |
Flange hole | M8 |
Wire diameter (d1) | 8.5 mm |
Diameter of hole (d2) | 8.4 mm |
Sleeve length (a) | 17 mm |
Width (b) | 17 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |