90° angled tube cable lug standard (similar to DIN)
Tubular angle cable lug 90 degree
TUBANGLCBLLUG-90DGR-M6-16SMM
Art.-no. 0967200021
EAN 4038898093183
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
- For round-pressed sector-shaped cables
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Wire cross section | 16 mm² |
Flange hole | M6 |
Wire diameter (d1) | 5.5 mm |
Diameter of hole (d2) | 6.4 mm |
Sleeve length (a) | 13 mm |
Width (b) | 12 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |