Welcome to Würth Slowakia For trade customers only

90° elbow, reduced with female and male thread EN10242 A4, reduced, hot-dip galvanised malleable iron

EN10242 A4 reduced mall. cast iron hot dip galv.
FITT-ELBW90-EN10242-I/A-A4-V-R1/2X3/8

Art.-no. 4988801326

EAN 4049557254753

Price for selected packaging unit
90° elbow, reduced with female and male thread EN10242 A4, reduced, hot-dip galvanised malleable iron

Art.-no. 4988801326

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

Connection thread 2 (d2)

R 3/8 inch

DIN

10242

Length (a)

26 mm

Length 3 (c)

33 mm

Length 4 (z1)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information