Welcome to Würth Slowakia For trade customers only

90° elbow, reduced with female thread EN10242 A1, hot-dip galvanised malleable iron

EN10242 A1 reduced mall. cast iron hot dip galv.
FITT-ELBW90-EN10242-A1-V-R3/4X1/2

Art.-no. 4988801245

EAN 4050382624086

Price for selected packaging unit
90° elbow, reduced with female thread EN10242 A1, hot-dip galvanised malleable iron

Art.-no. 4988801245

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 3/4 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

Connection thread 2 (d2)

R 1/2 inch

DIN

10242

Length (a)

30 mm

Length 2 (b)

31 mm

Length 4 (z1)

15 mm

Length 5 (z2)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information