90° elbow with female and male thread EN10242 A4, hot-dip galvanised malleable iron
EN10242 A4 malleable cast iron hot dip galvanized
FITT-ELBW90-EN10242-I/A-A4-V-R1 1/2
Art.-no. 4988801300
EAN 4050642971080
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1 1/2 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 50 mm |
Length 2 (b) | 65 mm |
Length 4 (z1) | 31 mm |
