Welcome to Würth Slowakia For trade customers only

90° elbow with female and male thread EN10242 A4, hot-dip galvanised malleable iron

EN10242 A4 malleable cast iron hot dip galvanized
FITT-ELBW90-EN10242-I/A-A4-V-R1/2

Art.-no. 4988801293

EAN 4048539502189

Price for selected packaging unit
90° elbow with female and male thread EN10242 A4, hot-dip galvanised malleable iron

Art.-no. 4988801293

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

28 mm

Length 2 (b)

37 mm

Length 4 (z1)

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information