Welcome to Würth Slowakia For trade customers only

90° elbow with female and male thread EN10242 A4, hot-dip galvanised malleable iron

EN10242 A4 malleable cast iron hot dip galvanized
FITT-ELBW90-EN10242-I/A-A4-V-R2 1/2

Art.-no. 4988801305

EAN 4048539578771

Price for selected packaging unit
90° elbow with female and male thread EN10242 A4, hot-dip galvanised malleable iron

Art.-no. 4988801305
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
Connection thread (d1)

R 2 1/2 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

69 mm

Length 2 (b)

88 mm

Length 4 (z1)

42 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information