90° elbow with female thread EN10242 A1, hot-dip galvanised malleable iron
FITT-ELBW90-EN10242-A1-V-R1/4
Art.-no. 4988801201
EAN 4049557768311
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Connection thread (d1) | R 1/4 inch |
Material | Malleable cast iron |
Surface | Hot dip galvanized |
DIN | 10242 |
Length (a) | 21 mm |
Length 4 (z1) | 11 mm |
