Welcome to Würth Slowakia For trade customers only

90° elbow with female thread EN10242 A1, hot-dip galvanised malleable iron

EN10242 A1 malleable cast iron hot dip galvanized
FITT-ELBW90-EN10242-A1-V-R1

Art.-no. 4988801209
EAN 4050642481091

Price for selected packaging unit
90° elbow with female thread EN10242 A1, hot-dip galvanised malleable iron

Art.-no. 4988801209

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (d1)

R 1 inch

Material

Malleable cast iron

Surface

Hot dip galvanized

DIN

10242

Length (a)

38 mm

Length 4 (z1)

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information