Welcome to Würth Slowakia For trade customers only

90° elbow with female thread EN10242 A1, plain, malleable iron

FITT-ELBW90-EN10242-A1-S-R2

Art.-no. 4988801214

EAN 4048539948253

Price for selected packaging unit
90° elbow with female thread EN10242 A1, plain, malleable iron

Art.-no. 4988801214

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

58 mm

Connection thread (G)

R 2 inch

Length 4

34 mm

Material

Malleable cast iron

Surface

Plain

DIN

10242

Thread type

Tapered external pipe thread, Whitworth

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information