90° pipe connector
90° pipe connector
FITT-CLS-PIPESOCKET-90D-D6-H13-L21MM
Art.-no. 0884600052
EAN 4047376028784
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, galvanised
Product information
Datasheets(X)
Application area
For the connection of a high-pressure hose to cutting ring fittings with a diameter of 6 mm
![]() | |
Suitable for hose external diameter | 6 mm |
Width across flats (SW) | 10 mm |
Length (L) | 21 mm |
Material | Steel |
Surface | Zinc plated yellow |
Height (h) | 13 mm |
