90° push-in elbow For Alu-Steck-WES aluminium pipe
90 degree elbow for aluminium pipe
BOW-F.CND-90DGR-ALU-(PLG-WES)-EN16
Art.-no.
0975266216
EAN 4046778530796
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
- Very good corrosion resistance
- Low weight
- With sleeves moulded on both sides, meaning no additional insertion sleeves are required
Product information
Datasheets(X)
Suitable for pipe (EN) | EN 16 |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |