90° push-in elbow For Alu-Steck-WES aluminium pipe
90 degree elbow for aluminium pipe
BOW-F.CND-90DGR-ALU-(PLG-WES)-EN32

Register now and access more than 125,000 products
- Very good corrosion resistance
- Low weight
- With sleeves moulded on both sides, meaning no additional insertion sleeves are required
Suitable for pipe (EN) | EN 32 |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperatuurinzetbereik | -45 to 250 °C |
Werkstoff | Aluminium |
Oberfläche | Plain |
Flame-retardant | Yes |
Halogenfrei | Yes |
Datasheets(X)