90° push-in elbow for Alu-Steck-WES aluminium pipe
Elbow 90° for aluminium conduit Alu-plug-WES
BOW-F.CND-90DGR-ALU-(PLG-WES)-EN50
Art.-no. 0975266250
EAN 4046778530864
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required
- With moulded-on sleeves on two sides
- This means no additional insertion sleeves are required
Product information
Datasheets(X)
Suitable for pipe (EN) | EN 50 |
Classification code for electrical conduit | 4456 |
Load force at 5 cm | 1250 N |
Impact resistance at 300 mm | 2 kg |
Min./max. temperature conditions | -45 to 250 °C |
Material | Aluminium |
Surface | Plain |
Flame-retardant | Yes |
Halogen-free | Yes |