Welcome to Würth Slowakia For trade customers only

984F 3M Cubitron II cloth-backed sanding belt

SNDBL-CLTH-3M 984F P60 12X330MM

Art.-no. 5M724281

EAN 4099618113451

Price for selected packaging unit
984F 3M Cubitron II cloth-backed sanding belt

Art.-no. 5M724281

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding belt with Cubitron II technology for premium surface quality

Improved profitability and cost savings for the machining process


Thanks to longer service life and improved surface quality.



Pleasant, ergonomic work


Thanks to lower contact pressure



Extremely high removal rates and long service life


Sharp grinding surface

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Pre-grinding of non-ferrous metals and steel

Width x length

12 mm x 330 mm

Grid size

60

Material of abrasive medium

Ceramic grain

Backing material

Polyester fabric

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information