984F 3M Cubitron II cloth-backed sanding belt
Fabric sanding belt 984F 3M Cubitron II
SNDBL-CLTH-3M 984F P80 12X330MM
Art.-no. 5M724282
EAN 4099618113444
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sanding belt with Cubitron II technology for premium surface quality
Improved profitability and cost savings for the machining process
Thanks to longer service life and improved surface quality.
Pleasant, ergonomic work
Thanks to lower contact pressure
Extremely high removal rates and long service life
Sharp grinding surface
Product information
Datasheets(X)
Application area
Pre-grinding of non-ferrous metals and steel
Width x length | 12 mm x 330 mm |
Grid size | 80 |
Material of abrasive medium | Ceramic grain |
Backing material | Polyester fabric |