Welcome to Würth Slowakia For trade customers only

ABS Lanyard temporary lifeline system

ROPPROTSYST-TEMPY-12MM-(PS-1013-23)-23M

Art.-no. 0838905007

EAN 4260336784661

Price for selected packaging unit
ABS Lanyard temporary lifeline system

Art.-no. 0838905007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Kernmantle rope for reliable protection.

The ABS Lanyard can be used as a temporary lifeline system for horizontal use on flat and pitched roofs.



But the ABS Lanyard can do so much more


Most standard anchor systems use twisted rope, which is not only considerably heavier than kernmantle rope, but also wears out more quickly as it is prone to kinks. The kernmantle rope used in the ABS Lanyard is considerably more robust and weather resistant. Kernmantle rope does not kink, and since the ABS Lanyard absorbs significantly less moisture than the twisted polyamide version, this makes it more weather resistant.



More advantages of the ABS Lanyard


The system is approved for a maximum fall distance of 21 metres, and the kernmantel rope stretches less than conventional ropes in the event of a fall, which reduces the fall distance.



  • Includes adjustable rope shortening device

  • Includes tear webbing shock absorber

  • Secures up to 4 people simultaneously

  • Includes carabiners that can be threaded on as required (15 m = 1 hook, 23 m = 2 hook, 30 m = 3 hook)
NoticeThe temporary lifeline system is available in 15, 23 and 30 m lengths. For optimal performance, use the lanyard in combination with the ABS RopeGlide roller glider and a fall arrester.
- DIN EN 795:2012 and DIN CEN/TS 16415:2017
- DIN EN 353-2:2002 and DIN EN 358:2000
- Edge-tested kernmantle rope (dia. 12 mm) in accordance with RFU CNB/P/11.075
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The ABS Lanyard is designed for securing up to four people simultaneously. The carabiner with screw lock at the end of the kernmantle rope enables it to be easily and securely fastened to anchor points. The other end of the rope is fitted with a wire rope clamp, which serves as the clamping element. The ABS Lanyard also features freely moving carabiners for attaching to intermediate brackets.

Length

23 m

EN standard

795

Material

Nylon (polyamide)

Wire cable diameter

12 mm

Type description

PS-1013-23

Colour

Red, Blue

Weight

3393 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information