ABS Lock III BE
LOCK3 CONCRETE(L3-BE-300)DRIVE-IN 300 MM
Art.-no. 0838904010
EAN 4260336781240
Register now and access more than 125,000 products
The anchor post for the ABS-Lock III-BE has a diameter of 16 mm and is made from plastic-deformable stainless steel. Not only is the anchorage system easy to install, it also has DIBt national technical approval, giving planners and professional associations peace of mind.
Every ABS-Lock III-BE is supplied with a stainless steel anchor eyelet that can be easily screwed into the upper thread. The product range also features the L3-BE-EH drive-in tool to protect the thread from damage during installation involving the necessary use of a hammer.
The drive-in tool for the Lock III BE protects the thread from damage when driving in.
Datasheets(X)
For dropping into concrete.
Drill a hole, hammer in the anchor point and the lifeline system is in place. The ABS-Lock III-BE for concrete flat roofs significantly reduces installation effort. It only takes around 2 minutes to install the anchor point, which can then also be used as a support element in lifeline systems.
Material | Stainless steel |
Rod length | 300 mm |
EN standard | 795 |
Suitable for use in the following materials | Concrete |
Type description | L3-BE-300 |
Height | 300 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |