ABS Lock III H
LOCK III WOOD (L3-H-300)
Art.-no. 0838904104
EAN 4260336781363
Register now and access more than 125,000 products
Once installed, the anchorage system secures up to three people against falling - for use as a fall restraint system or fall arrest system on a flat roof.
The ABS-Lock III-H lifeline system is made entirely from corrosion-resistant stainless steel and is suitable for lateral loads. It can be used as an anchor point or as an intermediate anchor post for lifeline systems on wooden substrates.
Like all ABS Safety products, the ABS-Lock III-H features weather-resistant marking with all relevant information.
Datasheets(X)
For load-bearing timber structures
Beam min. 80 mm x 120 mm + formwork min. 18 mm
It's so easy: To install the ABS-Lock III-H anchor point, simply drill a hole, then screw the lower thread of the anchor point directly into the rafter.
Material | Stainless steel |
Rod length | 300 mm |
EN standard | 795 |
Suitable for use in the following materials | Wood |
Type description | L3-H-300 |
Height | 300 mm |
Colour | Stainless steel coloured |
Surface | Stainless steel FINISH |