Welcome to Würth Slowakia For trade customers only

ABS-Lock X H 14+2 Anchor point wood

ANCPT-LOCK-X-WOOD-(LX-H-150-14)-150MM

Art.-no. 0838904250

EAN 4260336783107

Price for selected packaging unit
ABS-Lock X H 14+2 Anchor point wood

Art.-no. 0838904250

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fitting a lifeline system on wooden formwork

The ABS-Lock X-H-14+2 single anchor point for wooden formwork from 24 mm thickness serves as a restraint or fall arrest system for up to 3 persons.



The plastic-deformable attachment device has been developed for a lateral load and is fitted to the floor.



The anchor point uses a post (diameter 16 mm) that bends in the event of a fall, reducing the lever action. This ensures only minimal shearing forces that can be easily absorbed act on the substrate to which it is installed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DiBt national technical approval / Ü-number (abZ installation specifications to be observed)

  • DIN EN 795:2012, A + DIN CEN/TS 16415:2013

  • DIBt national technical approval (Z-14.9-688): Wood min. 24 mm

  • DIN EN 795: Wood min. 24 mm

  • Beam width min. 60 mm

  • Incl. mounting set
Instructions

The ABS-Lock X-H-14+2 anchor point is installed with 16 stainless steel screws:


14 short screws are screwed into the wooden formwork only. 2 long screws require a load-bearing batten. The special ABS-Lock X anchor post makes the anchor point suitable for use in lifeline systems.

Material

Stainless steel

Rod length

150 mm

EN standard

795

Suitable for use in the following materials

Wood, Derived timber product

Type description

LX-H-150-14+2

Height

150 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information