Welcome to Würth Slowakia For trade customers only

ABS Lock X T

Anchor point ABS Lock X, trapezoid
LOCK-X-SHEET-(LX-T-800)-800MM

Art.-no. 0838904231
EAN 4260336784302

Price for selected packaging unit
ABS Lock X T

Art.-no. 0838904231

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Securing device with general technical approval (abZ) for trapezoidal sheet roofs.

The stainless steel anchor point with mouldable plastic supports (16 mm diameter) has a general technical approval (abZ) and has the appropriate Ü-number.



The anchor point is designed for positively and negatively laid trapezoidal sheets.


It can be used as a single anchor point as well as a bracket for safety harness components.


The safety solution is fastened with 4 toggle fixings, which are included.



The anchor point has been tested for transverse loads and secures 3 of your employees against falling from a roof.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The anchor point is designed for positively and negatively laid trapezoidal sheets. It can be used as a single anchor point as well as a bracket for safety harness components.

Instructions
  • General technical approval (abZ) Z-14.9-688 Ü-number

  • DIN EN 795:2012, A + DIN CEN/TS 16415:2013

  • Trapezoidal sheets (positive/negative), steel from 0.63 mm

  • Warm roofs, hole spacing 180 to 250 mm

  • incl. fastening material

  • With support tube as end and corner posts in safety harness systems

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information