ABS Pressed-in fork head
ABS clevis pressed-in
CABLESYSSTEM(SY-1051A)CLEVIS MOLDED 6 MM
Art.-no.
0838904068
EAN 4260336787501
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel end fastener fork head
- ABS fork head as pressed-in design made from especially robust V4A steel
- Supplied rolled-on ex works
Product information
Datasheets(X)
Application area
For ABS rope systems I - IV
EN standard | 795 |
Material | Stainless steel |
Wire cable diameter | 6 mm |
Type description | SY-1051A |
Colour | Silver grey |
Weight | 157.2 g |