Welcome to Würth Slowakia For trade customers only

ABS Roofer set

ABS roofer set with bag
PSA-DD-KIT-(PS-DD-KIT-10-T)-10M-BAG

Art.-no. 0838905056

EAN 4260336780021

Price for selected packaging unit
ABS Roofer set

Art.-no. 0838905056

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Always have the complete set of personal protective equipment against falling at hand, with the ABS Roofer Kit

Complete your personal protective equipment to prevent falling in one go. Our ABS Roofer Kit contains everything roofers etc. need for use at life-threatening heights. The set includes the comfortable safety harness ABS Comfort, a fastener with rope shortener and integrated fall dampener as well as a belt loop. The fastener is available in 4 sizes (5 m, 10 m, 15 m, 23 m). Everything is packed together for you in a practical protective case, so that nothing gets lost.

Notice

Scope of delivery:


1x ABS Comfort safety harness


1x lanyard with rope grab and integrated tear webbing shock absorber


1x belt sling


1 x storage bag

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Safety harness (DIN EN 361:2002)

  • Fastener available in 4 lengths (5 m, 10 m, 15 m or 23 m)

  • Rope shortener for continuous adjustment

  • Horizontal and vertical use

  • Incl. protective case
Instructions

For personal safety on flat or steep roofs.

Number of pieces in assortment/set

3 PCS

Max. load capacity

136 kg

Wire cable length

10 m

ABS Roofer set including:
ABS Lanyard guided type fall arrester
1 x
ABS Lanyard guided type fall arrester

FALLARSTRSYS-LANYARD-(PS-VB-SK-10)

Description: Edge-tested kernmantle rope with rope grab and tear webbing shock absorber.
Quantity: 1 x
ABS Comfort safety harness
1 x
ABS Comfort safety harness

SAFEHARN-ABS-COMFORT-(PS-COMFORT)

Description: Comfortable safety harness for continuous wear while working at height.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information